Beli Mata Bor Tuner Baja di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- York Conical Shape Carbide Burr (Mata Bor Tuner)Deskripsi:Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Conical
- Finish/Coating: Uncoated
- Head Material: Carbide
- York Round Tree Carbide Burr (Mata Bor Tuner)Deskripsi:Round Tree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Round Tree
- Finish/Coating: Uncoated
- Head Material: Carbide
- Kennedy Conical Shape Carbide Burr Cut 9 (Mata Bor Tuner)Deskripsi:Conical. All sizes are nominal. Sizes marked are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for milling large amounts of material, they are for light stock removal at high rpms LOW FEED - HIGH SPEED. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Cut Type: Chipbreaker
- Head Shape: Conical
- TRUSCO CBN Internal Burr (Mata Bor Tuner)Deskripsi:(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life.(Grinding fluid) It is a dry-type, but with a grinding fluatribut:
- Work Material: Carbon Steel, Alloy Tool Steel, High Speed Steel Tool Steel, Bearing Steel, Hardened Steel, Hardened Steel
- York Cylindrical End Cut Carbide Burr (Mata Bor Tuner)Deskripsi:Cylindrical-End Cutting All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
- York Oval Shape Carbide Burr (Mata Bor Tuner)Deskripsi:Oval. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.atribut:
- Head Shape: Oval
- Finish/Coating: Uncoated
- Head Material: Carbide
- TRUSCO Disc Type CBN Burr (Mata Bor Tuner)Deskripsi:It is a high precision shank by integral processing. We adopt stainless steel which is hard to rust. It is more rigid than the mandrail type.Use:- Grooving processing - Cutting - surface processing - Chamfering - Deburring processingatribut:
- Granularity: #140
- Shaft Diameter (mm): 3
- Purpose of Use: Groove processingCut processingSurface processingChamfering processingBurr removal processing
- York Conical 14Deg Carbide Burr (Mata Bor Tuner)Deskripsi:Conical 14Degree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Conical
- Finish/Coating: Uncoated
- Head Material: Carbide
- Kennedy Conical 14 Deg. Carbide Burr Cut 9 (Mata Bor Tuner)Deskripsi:Conical 14 Degrees. All sizes are nominal. Sizes marked are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 3 - Rapid Cut For use on softer non-ferrous and plastic materials, i.e. aluminium, fibreglass, plastics, hard rubber and zinc alloy. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for milling large amounts of material, they are for light stock removal at high rpms LOW FEED - HIGH SPEED. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Cut Type: Chipbreaker
- Head Shape: Conical
- Included Angle: 14 Degrees
- York Cylindrical Ball Nose Carbide Burr 3mm (Mata Bor Tuner)Deskripsi:Cylindrical Ball Nosed. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.atribut:
- Shank Diameter: 3mm
- Head Shape: Ball Nosed
- Finish/Coating: Uncoated
- Head Material: Carbide
- TRUSCO Disc Type CBN Burr (Mata Bor Tuner)atribut:
- Grain Size: #140
- Weight (g): 2.4
- Blade DiameterxBlade LengthxTotal Length (mm): 7x0.5x45
- Maximum Rotation Speed (rpm): 40000
- Purpose of Use: Groove processingCut processingSurface processingChamfering processingBurr removal processing
- Shaft Diameter (mm): 3.0
- TRUSCO Disc Type Diamond Burr (Mata Bor Tuner Diamond)atribut:
- Grain Size: #140
- Purpose of Use: Groove process. Cutting process. Surface ProcessingChamfering process. Burring processing.
- TRUSCO Disc Type Diamond Burr (Mata Bor Tuner Diamond)Deskripsi:Purpose: Grooving. Cutting. Surface machining. Chamfering.Deburring.atribut:
- Material: Stainless steel (SUS303) synthetic diamond
- Grain Size: #140
- Purpose of Use: Groove process. Cutting process. Surface ProcessingChamfering process. Burring processing.
- TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu)atribut:
- Grain Size: 60
- Weight (g): 30
- Thickness (mm): 10
- Shaft DiameterxShaft Length (mm): 3x30
- Maximum Rotation Speed (rpm): 88000
- Outer Diameter d (mm): 5
- Purpose of Use: Working Tool: Micro grinder, electric drill. High hardness WA (red)shank mounted stone. Optimum: carbon steel (quenched), standard steel, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH).
- TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)atribut:
- Grain Size (#): 60
- Shape: Cylinder
- Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
- monotaro Electrocoat Diamond Bur (Mata Bor Tuner Diamond)Deskripsi:Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Grain Size: #100/150
- Overall Length (mm): 45
- Shank Diameter (mm): 3
- TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu)Deskripsi:Use:IDEAL FOR CARBON STEEL (HARDENED), GENERAL STEEL, FORGED STEEL, FORGINGS AND SUITABLE FOR CARBON TOOL STEEL (SK), ALLOY TOOL STEEL (SKD, SKS), HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS).atribut:
- Grit: 60
- Purpose of Use: Working Tool: Micro grinder, electric drill. High hardness WA (red)shank mounted stone. Optimum: carbon steel (quenched), standard steel, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH).
- Specifications: WA60P
- Usage Tool: Micro Grinder, Electric Drill
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga Mata Bor Tuner Baja Terbaru November 2026
| York Conical Shape Carbide Burr (Mata Bor Tuner) | Rp119.900 |
| York Round Tree Carbide Burr (Mata Bor Tuner) | Rp129.900 |
| Kennedy Conical Shape Carbide Burr Cut 9 (Mata Bor Tuner) | Rp119.900 |
| TRUSCO CBN Internal Burr (Mata Bor Tuner) | Rp87.900 |
| York Cylindrical End Cut Carbide Burr (Mata Bor Tuner) | Rp89.900 |
| York Oval Shape Carbide Burr (Mata Bor Tuner) | Rp189.900 |
| TRUSCO Disc Type CBN Burr (Mata Bor Tuner) | Rp269.900 |
| York Conical 14Deg Carbide Burr (Mata Bor Tuner) | Rp179.900 |
| Kennedy Conical 14 Deg. Carbide Burr Cut 9 (Mata Bor Tuner) | Rp129.900 |
| TRUSCO Diamond Burr (Mata Bor Tuner Diamond) | Rp84.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/3gP102130124-7.jpg)
/jvP102132715-5.jpg)
/m0P102205792-5.jpg)
/P101000528-1.jpg)
/7xP102130285-9.jpg)
/99P102132333-5.jpg)
/P102189368-1.jpg)
/2fP102130087-5.jpg)
/l5P102205761-5.jpg)
/hsP102186640-22.jpg)
/7qP102130278-5.jpg)
/P102189382-1.jpg)
/P102007969-1.jpg)
/P102189375-1.jpg)
/P102186657-1.jpg)
/qwP101506968-2.jpg)
/P102012864-1.jpg)
/P101563206-1.jpg)
/P101000722-1.jpg)
/P101000154-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)